Zoro Homepage

Chart, 9.938 In, 0 to 150, 1 Day, PK100

  • Mfr # PW 00213876 24H

  • Zoro # G2455905


product price: $32.29
/pk 100, $0.32/ea

Key Features

Chart Size (In.)
10 in
Range
0 to 150
Recording Time (Day)
1
For Use With
Partlow Recorders
Maximum Temperature Measured Degrees F
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW 00213876 24H
Zoro #
G2455905
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10 in
Circular Chart Diameter
9.94 in

Details

Item
Circular Paper Chart
Range
0 to 150
Recording Time (Day)
1
For Use With
Partlow Recorders
Maximum Temperature Measured Degrees F
200 Degrees F
Grid Color
Black
Increment of Variation
10
Time Recorded
24 hr
Compatible with Brand
Partlow
Units Measured
Pressure, Temperature Degrees F
Maximum Pressure Measured
150 lbf/sq in
Product Type
Circular Paper Chart
Minimum Temperature Measured Degrees F
50 Degrees F
Number of Charts Included
100
Compatible with Series
Universal

Description

Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.