Chart, 9.938 In, 30 to 230, 1 Day, PK100
Mfr # PW 00213832 24H
Zoro # G1456201
product price: $48.65
/pk 100, $0.49/eaKey Features
Chart Size (In.)
10 in
Range
30 to 230
Recording Time (Day)
1
For Use With
Partlow Recorders
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW 00213832 24H
Zoro #
G1456201
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10 in
Circular Chart Diameter
9.94 in
Details
Item
Circular Paper Chart
Range
30 to 230
Recording Time (Day)
1
For Use With
Partlow Recorders
Compatible with Series
Universal
Grid Color
Black
Product Type
Circular Paper Chart
Compatible with Brand
Partlow
Increment of Variation
20
Time Recorded
24 hr
Units Measured
Temperature Degrees F
Minimum Temperature Measured Degrees F
30 Degrees F
Number of Charts Included
100
Maximum Temperature Measured Degrees F
230 Degrees F
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.