Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart, Fanfold, Range 0 to 100, 66 Ft

  • Mfr # YOK B9573AN

  • Zoro # G2460403


product price: $69.49
/ea

Key Features

Range
0 to 100
Chart Length (Ft.)
66 ft
For Use With
Yokagawa Recorders
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YOK B9573AN
Zoro #
G2460403
UPC #
-
Country of Origin
United States

Dimensions

Chart Length (Ft.)
66 ft
Strip Chart Width
7 7/8 in
Strip Chart Length
66 ft

Details

Item
Fanfold Paper Strip Chart
Range
0 to 100
For Use With
Yokagawa Recorders
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
100
Increment of Variation
10
Compatible with Brand
Yokogawa
Product Type
Fanfold Paper Strip Chart
Number of Charts Included
1
Grid Color
Gray
Units Measured
Generic Number Units

Description

Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4171, 4172, 4173, ER180, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 7 7/8 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.