Zoro Homepage

Chart Recorder Cartridge, Multi Color,

  • Mfr # LA250280

  • Zoro # G0652696


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Ink Color
Multi
For Use With
Eurotherm Chessel Recorders
Number of Pens Included
1
Pen Tip Type
Broad
Compatible with Brand
Eurotherm Chessel Recorders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA250280
Zoro #
G0652696
UPC #
-
Country of Origin
United Kingdom

Details

Item
Cartridge
Ink Color
Multi
For Use With
Eurotherm Chessel Recorders
Number of Pens Included
1
Pen Tip Type
Broad
Compatible with Brand
Eurotherm Chessel Recorders
Kit Components Included
Marker, Pen
Product Type
Cartridge

Description

Cartridge, Compatible with Brand Eurotherm Chessel Recorders, Ink Color Multi, Nib Length Not Applicable, Number of Pens Included 1, Pen Tip Type Broad, Product Type Cartridge, Kit Components Included Marker, Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.