Zoro Homepage

Chart Recorder Cartridge, Multi Color

  • Mfr # PW 60500804

  • Zoro # G0393565


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Ink Color
Multi
For Use With
Partlow Recorders
Product Type
Cartridge
Number of Pens Included
1
Compatible with Brand
PW-Partlow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW 60500804
Zoro #
G0393565
UPC #
-
Country of Origin
United States

Details

Item
Cartridge
Ink Color
Multi
For Use With
Partlow Recorders
Product Type
Cartridge
Number of Pens Included
1
Compatible with Brand
PW-Partlow
Kit Components Included
Marker, Pen

Description

Cartridge, Compatible with Brand PW-Partlow, Ink Color Multi, Nib Length Not Applicable, Number of Pens Included 1, Product Type Cartridge, Kit Components Included Marker, Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.