Zoro Homepage

Chart Recorder Pen, Black Color, PK6

  • Mfr # MP 82-39-0201-06 BLK MKR

  • Zoro # G0533951


product price: $49.99
/pk 6, $8.33/ea

Key Features

Ink Color
Black
For Use With
Various Recorders
Pen Tip Type
Broad
Product Type
Pen
Number of Pens Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP 82-39-0201-06 BLK MKR
Zoro #
G0533951
UPC #
-
Country of Origin
United States

Dimensions

Nib Length
0.37 in

Details

Item
Pen
Ink Color
Black
For Use With
Various Recorders
Pen Tip Type
Broad
Product Type
Pen
Number of Pens Included
6
Compatible with Brand
MP-Marking
Kit Components Included
(6) Markers, (6) Pens

Description

Pen, Compatible with Brand MP-Marking, Ink Color Black, Nib Length 0.37 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.