Zoro Homepage

Chart Recorder Pen, Blue Color, PK6

  • Mfr # MP 82-39-0103-06 BLU MKR

  • Zoro # G1848296


product price: $51.79
/pk 6, $8.63/ea

Key Features

Ink Color
Blue
For Use With
Various Recorders
Nib Length
0.14 in
Compatible with Brand
MP-Marking
Number of Pens Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP 82-39-0103-06 BLU MKR
Zoro #
G1848296
UPC #
-
Country of Origin
United States

Dimensions

Nib Length
0.14 in

Details

Item
Pen
Ink Color
Blue
For Use With
Various Recorders
Compatible with Brand
MP-Marking
Number of Pens Included
6
Product Type
Pen
Kit Components Included
(6) Markers, (6) Pens
Pen Tip Type
Broad

Description

Pen, Compatible with Brand MP-Marking, Ink Color Blue, Nib Length 0.14 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.