Zoro Homepage

Chart Recorder Pen, Blue, PK6

  • Mfr # 82-72-3113-06 - STATIC PENS

  • Zoro # G6024426


product price: $66.89
/pk 6, $11.15/ea

Key Features

Ink Color
Blue
For Use With
Circular Chart Recorders
Kit Components Included
(6) Markers, (6) Pens
Number of Pens Included
6
Nib Length
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-72-3113-06 - STATIC PENS
Zoro #
G6024426
UPC #
-
Country of Origin
United States

Dimensions

Nib Length
0.24 in

Details

Item
Pen
Ink Color
Blue
For Use With
Circular Chart Recorders
Kit Components Included
(6) Markers, (6) Pens
Number of Pens Included
6
Pen Tip Type
Fine
Compatible with Brand
MP-Marking
Product Type
Pen

Description

Pen, Compatible with Brand MP-Marking, Ink Color Blue, Nib Length 0.24 in, Number of Pens Included 6, Pen Tip Type Fine, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.