Zoro Homepage

Chart Recorder Pen, Green Color

  • Mfr # LA243773

  • Zoro # G3225171


product price: $33.79
/ea

Key Features

Ink Color
Green
For Use With
Eurotherm Chessel Recorders
Pen Tip Type
Broad
Compatible with Brand
Eurotherm Chessel Recorders
Kit Components Included
Marker, Pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA243773
Zoro #
G3225171
UPC #
-
Country of Origin
United States

Details

Item
Pen
Ink Color
Green
For Use With
Eurotherm Chessel Recorders
Pen Tip Type
Broad
Compatible with Brand
Eurotherm Chessel Recorders
Kit Components Included
Marker, Pen
Product Type
Pen
Number of Pens Included
1

Description

Pen, Compatible with Brand Eurotherm Chessel Recorders, Ink Color Green, Nib Length Not Applicable, Number of Pens Included 1, Pen Tip Type Broad, Product Type Pen, Kit Components Included Marker, Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.