Chart Recorder Pen, Green Color, PK3
Mfr # B9902AN
Zoro # G2262391
product price: $49.59
/pk 3, $16.53/eaKey Features
Ink Color
Green
For Use With
Yokogawa Recorders
Kit Components Included
(3) Markers, (3) Pens
Number of Pens Included
3
Product Type
Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B9902AN
Zoro #
G2262391
UPC #
-
Country of Origin
United Kingdom
Dimensions
Nib Length
1.41 in
Details
Item
Pen
Ink Color
Green
For Use With
Yokogawa Recorders
Kit Components Included
(3) Markers, (3) Pens
Number of Pens Included
3
Product Type
Pen
Compatible with Brand
Yokogawa
Description
Pen, Compatible with Brand Yokogawa, Ink Color Green, Nib Length 1.41 in, Number of Pens Included 3, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.