Chart Recorder Pen, Green Color, PK6
Mfr # MP 82-39-0304-06 GRN MKR
Zoro # G3331492
product price: $57.99
/pk 6, $9.67/eaKey Features
Ink Color
Green
For Use With
Various Recorders
Number of Pens Included
6
Product Type
Pen
Compatible with Brand
MP-Marking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP 82-39-0304-06 GRN MKR
Zoro #
G3331492
UPC #
-
Country of Origin
United States
Dimensions
Nib Length
0.6 in
Details
Item
Pen
Ink Color
Green
For Use With
Various Recorders
Number of Pens Included
6
Product Type
Pen
Compatible with Brand
MP-Marking
Kit Components Included
(6) Markers, (6) Pens
Pen Tip Type
Broad
Description
Pen, Compatible with Brand MP-Marking, Ink Color Green, Nib Length 0.6 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.