Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart Recorder Pen, Green Ink Color, PK5

  • Mfr # B9518CU

  • Zoro # G1069862


product price: $22.59
/pk 5, $4.52/ea

Key Features

Ink Color
Green
For Use With
Yokogawa Recorders
Compatible with Brand
Yokogawa
Product Type
Pen
Number of Pens Included
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9518CU
Zoro #
G1069862
UPC #
-
Country of Origin
United States

Details

Item
Pen
Ink Color
Green
For Use With
Yokogawa Recorders
Compatible with Brand
Yokogawa
Product Type
Pen
Number of Pens Included
5
Pen Tip Type
Broad
Kit Components Included
(5) Markers, (5) Pens

Description

Pen, Compatible with Brand Yokogawa, Ink Color Green, Nib Length Not Applicable, Number of Pens Included 5, Pen Tip Type Broad, Product Type Pen, Kit Components Included (5) Markers, (5) Pens, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.