Chart Recorder Pen, Green, PK6
Mfr # 82-72-3114-06 - GREEN TEMPERATURE PENS
Zoro # G5880917
product price: $57.59
/pk 6, $9.60/eaKey Features
Ink Color
Green
For Use With
Circular Chart Recorders
Number of Pens Included
6
Nib Length
0.24 in
Pen Tip Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-72-3114-06 - GREEN TEMPERATURE PENS
Zoro #
G5880917
UPC #
-
Country of Origin
United States
Dimensions
Nib Length
0.24 in
Details
Item
Pen
Ink Color
Green
For Use With
Circular Chart Recorders
Number of Pens Included
6
Pen Tip Type
Fine
Product Type
Pen
Compatible with Brand
MP-Marking
Kit Components Included
(6) Markers, (6) Pens
Description
Pen, Compatible with Brand MP-Marking, Ink Color Green, Nib Length 0.24 in, Number of Pens Included 6, Pen Tip Type Fine, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.