Zoro Homepage

Chart Recorder Pen, Red Color, PK5

  • Mfr # MP 82-32-0322-05 RED MKR

  • Zoro # G3133672


product price: $52.39
/pk 5, $10.48/ea

Key Features

Ink Color
Red
For Use With
Various Recorders
Kit Components Included
(5) Markers, (5) Pens
Compatible with Brand
MP-Marking
Number of Pens Included
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP 82-32-0322-05 RED MKR
Zoro #
G3133672
UPC #
-
Country of Origin
United States

Dimensions

Nib Length
0.4 in

Details

Item
Pen
Ink Color
Red
For Use With
Various Recorders
Kit Components Included
(5) Markers, (5) Pens
Compatible with Brand
MP-Marking
Number of Pens Included
5
Product Type
Pen
Pen Tip Type
Broad

Description

Pen, Compatible with Brand MP-Marking, Ink Color Red, Nib Length 0.4 in, Number of Pens Included 5, Pen Tip Type Broad, Product Type Pen, Kit Components Included (5) Markers, (5) Pens, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.