Zoro Homepage

Chart Recorder Pen, Red Color, PK6

  • Mfr # MP 82-32-0212-06 RED MKR

  • Zoro # G0513125


product price: $46.89
/pk 6, $7.82/ea

Key Features

Ink Color
Red
For Use With
Various Recorders
Pen Tip Type
Broad
Number of Pens Included
6
Kit Components Included
(6) Markers, (6) Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP 82-32-0212-06 RED MKR
Zoro #
G0513125
UPC #
-
Country of Origin
United States

Dimensions

Nib Length
0.4 in

Details

Item
Pen
Ink Color
Red
For Use With
Various Recorders
Pen Tip Type
Broad
Number of Pens Included
6
Kit Components Included
(6) Markers, (6) Pens
Product Type
Pen
Compatible with Brand
MP-Marking

Description

Pen, Compatible with Brand MP-Marking, Ink Color Red, Nib Length 0.4 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.