Zoro Homepage

Chart Recorder Pen, Red/Blue, Dickson, PK6

  • Mfr # Pens-P246

  • Zoro # G6155021


product price: $41.99
/pk 6, $7.00/ea

Key Features

Ink Color
Multi
For Use With
Dickson Chart Recorders
Pen Tip Type
Broad
Kit Components Included
(6) Markers, (6) Pens
Compatible with Brand
Dickson Chart Recorders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pens-P246
Zoro #
G6155021
UPC #
-
Country of Origin
United States

Details

Item
Pen
Ink Color
Multi
For Use With
Dickson Chart Recorders
Pen Tip Type
Broad
Kit Components Included
(6) Markers, (6) Pens
Compatible with Brand
Dickson Chart Recorders
Product Type
Pen
Number of Pens Included
6

Description

Pen, Compatible with Brand Dickson Chart Recorders, Ink Color Multi, Nib Length Not Applicable, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.