Zoro Homepage

Chart Recorder Pen, Violet Color, PK3

  • Mfr # B9902AR

  • Zoro # G0378086


product price: $46.69
/pk 3, $15.56/ea

Key Features

Ink Color
Purple
For Use With
Yokogawa Recorders
Kit Components Included
(3) Markers, (3) Pens
Product Type
Pen
Number of Pens Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9902AR
Zoro #
G0378086
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nib Length
0.41 in

Details

Item
Pen
Ink Color
Purple
For Use With
Yokogawa Recorders
Kit Components Included
(3) Markers, (3) Pens
Product Type
Pen
Number of Pens Included
3
Compatible with Brand
Yokogawa

Description

Pen, Compatible with Brand Yokogawa, Ink Color Purple, Nib Length 0.41 in, Number of Pens Included 3, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.