Zoro Homepage

Chart Recorder Ribbon, Multi Color

  • Mfr # B9627AZ

  • Zoro # G1339974


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Ink Color
Multi
For Use With
Yokogawa Recorders
Kit Components Included
Marker, Pen
Product Type
Ribbon
Number of Pens Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9627AZ
Zoro #
G1339974
UPC #
-
Country of Origin
United Kingdom

Details

Item
Ribbon
Ink Color
Multi
For Use With
Yokogawa Recorders
Kit Components Included
Marker, Pen
Product Type
Ribbon
Number of Pens Included
1
Compatible with Brand
Yokogawa

Description

Ribbon, Compatible with Brand Yokogawa, Ink Color Multi, Nib Length Not Applicable, Number of Pens Included 1, Product Type Ribbon, Kit Components Included Marker, Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.