Chart Recorder Ribbon, Multi Color
Mfr # B9901AX
Zoro # G1395633
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Ink Color
Multi
For Use With
Yokogawa Recorders
Product Type
Ribbon
Compatible with Brand
Yokogawa
Kit Components Included
Marker, Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B9901AX
Zoro #
G1395633
UPC #
-
Country of Origin
United Kingdom
Details
Item
Ribbon
Ink Color
Multi
For Use With
Yokogawa Recorders
Product Type
Ribbon
Compatible with Brand
Yokogawa
Kit Components Included
Marker, Pen
Number of Pens Included
1
Description
Ribbon, Compatible with Brand Yokogawa, Ink Color Multi, Nib Length Not Applicable, Number of Pens Included 1, Product Type Ribbon, Kit Components Included Marker, Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.