Circ Paper Chart, 0 o100, PK100
Mfr # MC 0-100%-8D
Zoro # G6880501
product price: $47.49
/pk 100, $0.47/eaKey Features
Chart Size (In.)
11.125 in
Range
0 to 100
Recording Time (Day)
8
For Use With
American Meter/Barton Recorder
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC 0-100%-8D
Zoro #
G6880501
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
11.125 in
Circular Chart Diameter
11.13 in
Details
Item
Circular Paper Chart
Range
0 to 100
Recording Time (Day)
8
For Use With
American Meter/Barton Recorder
Product Type
Circular Paper Chart
Time Recorded
8 day
Grid Color
Green
Units Measured
Relative Humidity
Increment of Variation
10
Number of Charts Included
100
Compatible with Series
Universal
Compatible with Brand
American Meter
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Green, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.