Zoro Homepage

Circ Paper Chart, 0 to 100, PK100

  • Mfr # MCI P 0-100-8-S

  • Zoro # G6715231


product price: $47.89
/pk 100, $0.48/ea

Key Features

Chart Size (In.)
8 in
Range
0 to 100
Recording Time (Day)
7
For Use With
Mercury Instruments Recorder
Units Measured
Relative Humidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI P 0-100-8-S
Zoro #
G6715231
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 to 100
Recording Time (Day)
7
For Use With
Mercury Instruments Recorder
Units Measured
Relative Humidity
Increment of Variation
10
Compatible with Brand
Mercury Instruments
Compatible with Series
800 Series
Time Recorded
7 day
Number of Charts Included
100
Product Type
Circular Paper Chart
Grid Color
Green

Description

Circular Paper Chart, Compatible with Series 800 Series, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Green, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.