Zoro Homepage

Circ Paper Chart, 0 to 100, PK100

  • Mfr # MCI PV 0-100-8

  • Zoro # G7169136


product price: $47.39
/pk 100, $0.47/ea

Key Features

Chart Size (In.)
8 in
Range
0 to 100
Recording Time (Day)
1
For Use With
Mercury Instruments Recorder
Grid Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI PV 0-100-8
Zoro #
G7169136
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 to 100
Recording Time (Day)
1
For Use With
Mercury Instruments Recorder
Grid Color
Green
Compatible with Brand
Mercury Instruments
Compatible with Series
800 Series
Lowest Generic Number Recorded
0
Product Type
Circular Paper Chart
Time Recorded
10 hr
Highest Generic Number Recorded
100
Units Measured
Generic Number Units
Number of Charts Included
100
Increment of Variation
10

Description

Circular Paper Chart, Compatible with Series 800 Series, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Green, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.