Zoro Homepage

Circ Paper Chart, 0 to 15K, PK100

  • Mfr # MC MP-15000

  • Zoro # G6780182


product price: $45.39
/pk 100, $0.45/ea

Key Features

Chart Size (In.)
11 in
Range
0 to 15,000
Recording Time (Day)
1
For Use With
American Meter/Barton Recorder
Circular Chart Diameter
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC MP-15000
Zoro #
G6780182
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
11 in
Circular Chart Diameter
11.13 in

Details

Item
Circular Paper Chart
Range
0 to 15,000
Recording Time (Day)
1
For Use With
American Meter/Barton Recorder
Compatible with Brand
American Meter
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
15,000
Grid Color
Black
Increment of Variation
1,000
Time Recorded
24 hr
Compatible with Series
Universal
Units Measured
Generic Number Units
Product Type
Circular Paper Chart
Number of Charts Included
100

Description

Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1,000, Strip Chart Width Not Applicable, Highest Generic Number Recorded 15,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.