Zoro Homepage

Circ Paper Chrt, 0to100or1000, PK100

  • Mfr # MC M-1000-SH

  • Zoro # G6715545


product price: $39.89
/pk 100, $0.40/ea

Key Features

Chart Size (In.)
11 in
Range
0 to 100, 0 to 1000
Recording Time (Day)
7
For Use With
American Meter/Barton Recorder
Time Recorded
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC M-1000-SH
Zoro #
G6715545
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
11 in
Circular Chart Diameter
11.13 in

Details

Item
Circular Paper Chart
Range
0 to 100, 0 to 1000
Recording Time (Day)
7
For Use With
American Meter/Barton Recorder
Time Recorded
7 day
Product Type
Circular Paper Chart
Compatible with Brand
American Meter
Number of Charts Included
100
Highest Generic Number Recorded
1,000
Units Measured
Pressure

Description

Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.