Circular Paper Chart, 1 Day, PK100
Mfr # BN 24001660-067
Zoro # G6474596
product price: $35.19
/pk 100, $0.35/eaSold in multiples of 5 for $175.95
Key Features
Chart Size (In.)
10.3 in
Range
-40 to 60
Recording Time (Day)
1
For Use With
Honeywell Recorder
Compatible with Brand
Honeywell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN 24001660-067
Zoro #
G6474596
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
-40 to 60
Recording Time (Day)
1
For Use With
Honeywell Recorder
Compatible with Brand
Honeywell
Grid Color
Black
Product Type
Circular Paper Chart
Time Recorded
24 hr
Increment of Variation
10
Compatible with Series
Universal
Minimum Temperature Measured Degrees C
-40 Degrees C
Units Measured
Temperature Degrees C
Number of Charts Included
100
Maximum Temperature Measured Degrees C
60 Degrees C
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.