Circular Paper Chart, 1 day, PK60
Mfr # Chart 091
Zoro # G6191997
product price: $33.19
/pk 60, $0.55/eaKey Features
Chart Size (In.)
4 in
Range
0 to 45
Recording Time (Day)
1
For Use With
Dickson Recorders
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Chart 091
Zoro #
G6191997
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
4 in
Circular Chart Diameter
4 in
Details
Item
Circular Paper Chart
Range
0 to 45
Recording Time (Day)
1
For Use With
Dickson Recorders
Product Type
Circular Paper Chart
Highest Generic Number Recorded
45
Number of Charts Included
60
Units Measured
Generic Number Units
Lowest Generic Number Recorded
0
Compatible with Brand
Dickson
Time Recorded
24 hr
Increment of Variation
10
Description
Circular Paper Chart, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 45, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.