Circular Paper Chart, 1 day, PK60
Mfr # Chart 443
Zoro # G6156972
product price: $33.39
/pk 60, $0.56/eaKey Features
Chart Size (In.)
8 in
Range
0 Degrees to 2000 Degrees F
Recording Time (Day)
1
For Use With
Dickson Recorders
Units Measured
Temperature Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Chart 443
Zoro #
G6156972
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
8 in
Circular Chart Diameter
8 in
Details
Item
Circular Paper Chart
Range
0 Degrees to 2000 Degrees F
Recording Time (Day)
1
For Use With
Dickson Recorders
Units Measured
Temperature Degrees F
Grid Color
Black
Compatible with Brand
Dickson
Compatible with Series
Universal
Number of Charts Included
60
Time Recorded
24 hr
Minimum Temperature Measured Degrees F
0 Degrees F
Increment of Variation
400
Maximum Temperature Measured Degrees F
2,000 Degrees F
Product Type
Circular Paper Chart
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 400, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.