Circular Paper Chart, 1 day, PK60
Mfr # Chart 469
Zoro # G6101471
product price: $33.89
/pk 60, $0.56/eaKey Features
Chart Size (In.)
8 in
Range
120 to 240V AC
Recording Time (Day)
1
For Use With
Dickson Recorders
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Chart 469
Zoro #
G6101471
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
8 in
Circular Chart Diameter
8 in
Details
Item
Circular Paper Chart
Range
120 to 240V AC
Recording Time (Day)
1
For Use With
Dickson Recorders
Product Type
Circular Paper Chart
Maximum AC Voltage Measured
240 V AC
Units Measured
AC Voltage
Time Recorded
24 hr
Compatible with Brand
Dickson
Minimum AC Voltage Measured
120 V AC
Number of Charts Included
60
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured 240 V AC, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.