Circular Paper Chart, 7 Day, PK100
Mfr # BN 24001661-042
Zoro # G6430225
product price: $40.69
/pk 100, $0.41/eaSold in multiples of 5 for $203.45
Key Features
Chart Size (In.)
10.3 in
Range
-250 to 150
Recording Time (Day)
7
For Use With
Honeywell Recorder
Compatible with Brand
Honeywell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN 24001661-042
Zoro #
G6430225
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
-250 to 150
Recording Time (Day)
7
For Use With
Honeywell Recorder
Compatible with Brand
Honeywell
Grid Color
Black
Units Measured
Temperature Degrees F
Product Type
Circular Paper Chart
Minimum Temperature Measured Degrees F
-250 Degrees F
Compatible with Series
Universal
Number of Charts Included
100
Time Recorded
7 day
Maximum Temperature Measured Degrees F
150 Degrees F
Increment of Variation
50
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.