Zoro Homepage

Circular Paper Chart, 7 Day, PK100

  • Mfr # PW 00213823 7D

  • Zoro # G7232933


product price: $29.49
/pk 100, $0.29/ea

Key Features

Chart Size (In.)
10 in
Range
0 to 1500
Recording Time (Day)
7
For Use With
Partlow Recorder
Units Measured
Generic Number Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW 00213823 7D
Zoro #
G7232933
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10 in
Circular Chart Diameter
9.94 in

Details

Item
Circular Paper Chart
Range
0 to 1500
Recording Time (Day)
7
For Use With
Partlow Recorder
Units Measured
Generic Number Units
Lowest Generic Number Recorded
0
Compatible with Brand
Partlow
Increment of Variation
200
Number of Charts Included
100
Grid Color
Black
Time Recorded
7 day
Compatible with Series
Universal
Product Type
Circular Paper Chart
Highest Generic Number Recorded
1,500

Description

Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,500, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.