Circular Paper Chart, 7 day, PK60
Mfr # Chart 041
Zoro # G6144826
product price: $33.79
/pk 60, $0.56/eaKey Features
Chart Size (In.)
4 in
Range
0 to 60 PSI
Recording Time (Day)
7
For Use With
Dickson Recorders
Grid Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Chart 041
Zoro #
G6144826
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
4 in
Circular Chart Diameter
4 in
Details
Item
Circular Paper Chart
Range
0 to 60 PSI
Recording Time (Day)
7
For Use With
Dickson Recorders
Grid Color
Black
Maximum Pressure Measured
60 psi
Compatible with Series
Universal
Increment of Variation
10
Time Recorded
7 day
Product Type
Circular Paper Chart
Compatible with Brand
Dickson
Units Measured
Pressure
Number of Charts Included
60
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.