Circular Paper Chart, 7 day, PK60
Mfr # Chart 405
Zoro # G6136304
product price: $34.19
/pk 60, $0.57/eaKey Features
Chart Size (In.)
8 in
Range
-0.1 to 0.1
Recording Time (Day)
7
For Use With
Dickson Recorders
Compatible with Brand
Dickson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Chart 405
Zoro #
G6136304
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
8 in
Circular Chart Diameter
8 in
Details
Item
Circular Paper Chart
Range
-0.1 to 0.1
Recording Time (Day)
7
For Use With
Dickson Recorders
Compatible with Brand
Dickson
Grid Color
Black
Increment of Variation
5
Product Type
Circular Paper Chart
Time Recorded
7 day
Lowest Generic Number Recorded
-0.1
Compatible with Series
Universal
Units Measured
Generic Number Units
Highest Generic Number Recorded
0.1
Number of Charts Included
60
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded -0.1, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded 0.1, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.