Zoro Homepage

Circular Paper Chart, 7 day, PK60

  • Mfr # Chart 444

  • Zoro # G6111761


product price: $34.19
/pk 60, $0.57/ea

Key Features

Chart Size (In.)
8 in
Range
0 Degrees to 2000 Degrees F
Recording Time (Day)
7
For Use With
Dickson Recorders
Increment of Variation
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Chart 444
Zoro #
G6111761
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 Degrees to 2000 Degrees F
Recording Time (Day)
7
For Use With
Dickson Recorders
Increment of Variation
400
Compatible with Brand
Dickson
Number of Charts Included
60
Product Type
Circular Paper Chart
Compatible with Series
Universal
Maximum Temperature Measured Degrees F
2,000 Degrees F
Grid Color
Black
Minimum Temperature Measured Degrees F
0 Degrees F
Units Measured
Temperature Degrees F
Time Recorded
7 day

Description

Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 400, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.