Circular Paper Chart, 7 day, PK60
Mfr # Chart 453
Zoro # G6064721
product price: $35.69
/pk 60, $0.59/eaKey Features
Chart Size (In.)
8 in
Range
0 to 14
Recording Time (Day)
7
For Use With
Dickson Recorders
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Chart 453
Zoro #
G6064721
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
8 in
Circular Chart Diameter
8 in
Details
Item
Circular Paper Chart
Range
0 to 14
Recording Time (Day)
7
For Use With
Dickson Recorders
Product Type
Circular Paper Chart
Highest Generic Number Recorded
14
Increment of Variation
1
Time Recorded
7 day
Compatible with Brand
Dickson
Compatible with Series
Universal
Units Measured
Generic Number Units
Lowest Generic Number Recorded
0
Grid Color
Black
Number of Charts Included
60
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.