Circular Paper Chart, 7 day, PK60
Mfr # DIN 435 WITH PILOT HOLE
Zoro # G6147443
product price: $34.19
/pk 60, $0.57/eaKey Features
Chart Size (In.)
8 in
Range
0 Degrees to 150 Degrees F/C
Recording Time (Day)
7
For Use With
Dickson Recorders
Units Measured
Temperature Degrees C, Temperature Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIN 435 WITH PILOT HOLE
Zoro #
G6147443
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
8 in
Circular Chart Diameter
8 in
Details
Item
Circular Paper Chart
Range
0 Degrees to 150 Degrees F/C
Recording Time (Day)
7
For Use With
Dickson Recorders
Units Measured
Temperature Degrees C, Temperature Degrees F
Compatible with Brand
Dickson
Compatible with Series
Universal
Increment of Variation
20
Maximum Temperature Measured Degrees F
150 Degrees F
Minimum Temperature Measured Degrees F
0 Degrees F
Minimum Temperature Measured Degrees C
0 Degrees C
Number of Charts Included
60
Grid Color
Black
Product Type
Circular Paper Chart
Time Recorded
7 day
Maximum Temperature Measured Degrees C
150 Degrees C
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.