Zoro Homepage

Circular Paper Chart, 7Day, 0 to 14, PK100

  • Mfr # BN 13893

  • Zoro # G6746153


product price: $39.19
/pk 100, $0.39/ea

Key Features

Chart Size (In.)
11.8 in
Range
0 to 14
Recording Time (Day)
7
For Use With
Honeywell Recorder
Lowest Generic Number Recorded
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 13893
Zoro #
G6746153
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
11.8 in
Circular Chart Diameter
11.88 in

Details

Item
Circular Paper Chart
Range
0 to 14
Recording Time (Day)
7
For Use With
Honeywell Recorder
Lowest Generic Number Recorded
0
Product Type
Circular Paper Chart
Number of Charts Included
100
Time Recorded
7 day
Compatible with Brand
Honeywell
Compatible with Series
Universal
Highest Generic Number Recorded
14
Units Measured
Generic Number Units
Grid Color
Black
Increment of Variation
2

Description

Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, DR 4500, Servoline, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.