Circular Paper Chart, 7Day, 0 to 500, PK100
Mfr # BN 16292
Zoro # G7241552
product price: $37.59
/pk 100, $0.38/eaSold in multiples of 5 for $187.95
Key Features
Chart Size (In.)
11.8 in
Range
0 to 500
Recording Time (Day)
1
For Use With
Honeywell Recorder
Units Measured
Generic Number Units
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN 16292
Zoro #
G7241552
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
11.8 in
Circular Chart Diameter
11.88 in
Details
Item
Circular Paper Chart
Range
0 to 500
Recording Time (Day)
1
For Use With
Honeywell Recorder
Units Measured
Generic Number Units
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
500
Number of Charts Included
100
Time Recorded
7 day
Compatible with Brand
Honeywell
Increment of Variation
50
Product Type
Circular Paper Chart
Compatible with Series
Universal
Grid Color
Black
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, DR 4500, Servoline, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 500, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.