Zoro Homepage

Data Logger, NIST

  • Mfr # TrekTag

  • Zoro # G313302188


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Cloud Based Analytics, Location Tracking
Parameters Measured
Relative Humidity, Temperature Degrees C
Accuracy Degrees C
+/-0.3 Degrees
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TrekTag
Zoro #
G313302188
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 9/16 in
Overall Height
3 9/16 in
Overall Depth
1 1/16 in

Details

Item
Data Logger
Interface
USB
Features
Cloud Based Analytics, Location Tracking
Parameters Measured
Relative Humidity, Temperature Degrees C
Accuracy Degrees C
+/-0.3 Degrees
Power Source
Battery
Minimum Operating Temperature Degrees F
-4 Degrees F
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees F
140 Degrees F
Digital Display Screen Type
No Display
Batteries Included
Yes
Minimum Sampling Rate
1 min
Maximum Sampling Rate
15 min
Battery Voltage
3.6V
Battery Chemistry
Lithium
Maximum Operating Temperature Degrees F
140 Degrees F
Number of Records Stored
2,000
Maximum Relative Humidity Measured
85 %
Calibration Certificate Type
NIST
Alert Type
Light
Minimum Temperature Measured Degrees F
-4 Degrees F
Software Options
No Software Required
Battery Run Time
60 day

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 85 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.