Zoro Homepage

Strip Chart, Roll, Range 0to100, 50 Ft, PK5

  • Mfr # CLH GD200135

  • Zoro # G3168252


product price: $70.89
/pk 5, $14.18/ea
Sold in multiples of 10 for $708.90

Key Features

Range
0 to 100
Chart Length (Ft.)
50 ft
For Use With
Eurotherm Chessel Recorders
Strip Chart Length
50 ft
Increment of Variation
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLH GD200135
Zoro #
G3168252
UPC #
-
Country of Origin
United States

Dimensions

Chart Length (Ft.)
50 ft
Strip Chart Length
50 ft
Strip Chart Width
4 3/4 in

Details

Item
Roll Paper Strip Chart
Range
0 to 100
For Use With
Eurotherm Chessel Recorders
Increment of Variation
20
Number of Charts Included
1
Grid Color
Gray
Product Type
Roll Paper Strip Chart
Units Measured
Generic Number Units
Lowest Generic Number Recorded
0
Compatible with Brand
Eurotherm Chessell
Highest Generic Number Recorded
100

Description

Roll Paper Strip Chart, Compatible with Manufacturer Model Number 300, 301, 306, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 50 ft, Grid Color Gray, Increment of Variation 20, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.