Shop GRASSWORX
See all product information
Create Account
6564777 30 x 18 in. French Quarter Style Astroturf Rubber Doormat; Sandbar
- Mfr # 6564777
- Zoro # G603891156
product price:Â
$
50.95
/ea
Key Features
Size
18 in x 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6564777
- Zoro #
- G603891156
- UPC #
- 815448015420
- Country of Origin
- China
Dimensions
- Size
- 18 in x 30 in
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- French quarter style astroturf rubber doormat
- Color Family: Sandbar
- Material: Astroturf/Rubber
- Type: Doormat
- Length: 30 in.
- Width: 18 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.