Shop GRASSWORX
See all product information
Create Account
6564850 Wrought Iron Stems & Leaves Style Polyethylene & Rubber Nonslip Door Mat; Brown - 36 x 24 in.
- Mfr # 6564850
- Zoro # G903695218
product price:Â
$
53.35
/ea
Key Features
Size
24 in x 36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6564850
- Zoro #
- G903695218
- UPC #
- 815448015413
- Country of Origin
- China
Dimensions
- Size
- 24 in x 36 in
Description
This Door Mat makes an elegant, excellent and functional door mat for smaller doorways. It will help keep your home clean by removing excess dirt and mud from shoes.
Features- Wrought Iron Stems & Leaves Style Polyethylene & Rubber Nonslip Door Mat
- Size: 36" L x 24" W
- Material: Polyethylene/Rubber
- Color: Brown Coffee Bean
- Nonslip, washable and waterproof
- Easy to clean, just shake or hose off
- Size: 36" x 24"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.