Shop GRAVITYFLOW44
See all product information
Create Account
Portable Eyewash Station. 9 Gallon. ANSI Certified for 15 Minutes. With Wall Bracket.
- Mfr # 19PE-DC-44
- Zoro # G724157803
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Eyewash Bowl Material
Plastic
Length
10.25 in
Color
Blue/Yellow
Width
23.63 in
Height
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19PE-DC-44
- Zoro #
- G724157803
- UPC #
- 684892194407
- Country of Origin
- India
- Item
- Emergency Eyewash
- Eyewash Bowl Material
- Plastic
- Color
- Blue/Yellow
Dimensions
- Length
- 10.25 in
- Width
- 23.63 in
- Height
- 16.5 in
Description
The GravityFlow44 portable gravity operated eyewash is a great solution when plumbed water access is a challenge. The 9 gallon capacity provides a run time that is certified to the ANSI Z358.1 standard of 15 minutes and offers the best performing spray by simply pulling the activation door panel that provides hands free operation. Small size allows the product to sit on a counter or table and is sold with a wall bracket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.