Laser
Mfr # 23520
Zoro # G315864691
product price: $2,111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 7/8 in
Overall Width
3 5/16 in
Overall Height
12 3/8 in
Compatible with Manufacturer Model Number
47830
Compatible Product Type
Machine Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23520
Zoro #
G315864691
UPC #
-
Country of Origin
France
Dimensions
Overall Length
15 7/8 in
Overall Width
3 5/16 in
Overall Height
12 3/8 in
Details
Item
Laser
Compatible with Manufacturer Model Number
47830
Compatible Product Type
Machine Accessories
Product Type
T-Slot Table
Compatible Series
IS400
Compatible Manufacturer Model Number
47830
Compatible with Manufacturer Model No.
47830
Compatible Pump Manufacturer Part Number
47830
For Use with Mfr Model Number
47830
Compatible Manufacturer Part Number
47830
Compatible with Mfr. Model No.
47830
Compatible Mfr. Model Number
47830
Description
Laser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.