Zoro Homepage

Laser

  • Mfr # 34261

  • Zoro # G715864697


product price: $54.59
/ea

Key Features

Overall Height
1/4 in
Overall Width
1/4 in
Includes
Collet spindle
Overall Length
7 in
Compatible Series
IS400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34261
Zoro #
G715864697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
1/4 in
Overall Length
7 in

Details

Includes
Collet spindle
Item
Laser
Compatible Series
IS400
Product Type
Diamond Cutter
Compatible Product Type
Collet Spindles and Machines

Description

Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.