
Laser
Mfr # 34290
Zoro # G215864692
product price: $72.25
/eaKey Features
Overall Width
1/4 in
Overall Height
1/4 in
Overall Length
6 in
Compatible Product Type
Collet Spindles and Machines
Product Type
Quarter Round Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34290
Zoro #
G215864692
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Height
1/4 in
Overall Length
6 in
Details
Item
Laser
Compatible Product Type
Collet Spindles and Machines
Product Type
Quarter Round Cutter
Compatible Series
IS400
Description
Laser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.