Laser
Mfr # 47645
Zoro # G415864690
product price: $1,053.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Overall Length
6 in
Overall Width
4 in
Compatible Series
IS400, M20, M40
Product Type
Chip Collector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47645
Zoro #
G415864690
UPC #
-
Country of Origin
France
Dimensions
Overall Height
7 in
Overall Length
6 in
Overall Width
4 in
Details
Item
Laser
Compatible Series
IS400, M20, M40
Product Type
Chip Collector
Description
Laser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.