Zoro Homepage

Laser

  • Mfr # 66643G

  • Zoro # G714921247


product price: $24,925.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Air Compressor Kit, Exhaust, Honeycomb Table
Laser Power
40 W
Marking Area Width
12 in
Maximum Workpiece Height
5 7/10 in
Marking Area Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66643G
Zoro #
G714921247
UPC #
-
Country of Origin
France

Dimensions

Marking Area Width
12 in
Maximum Workpiece Height
5 7/10 in
Marking Area Length
18 in

Details

Item
Laser
Includes
Air Compressor Kit, Exhaust, Honeycomb Table
Laser Power
40 W
Marking Speed - Minimum
0 in/sec
Marking Speed - Maximum
100 in/sec
Axis Types
X-axis, Y-axis

Description

Laser, Axis Types X-axis, Y-axis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.