Zoro Homepage

Laser

  • Mfr # 827xx

  • Zoro # G115864693


product price: $11,300.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
13 13/16 in
Overall Height
14 3/16 in
Overall Depth
14 13/16 in
Includes
Chip Collector, Cutter
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827xx
Zoro #
G115864693
UPC #
-
Country of Origin
France

Dimensions

Overall Width
13 13/16 in
Overall Height
14 3/16 in
Overall Depth
14 13/16 in
Maximum Workpiece Height
4 in
Marking Area Width
4 in
Marking Area Length
4 in
Tool Diameter
0.17 in

Details

Item
Laser
Includes
Chip Collector, Cutter
Phase
Single
Features
Automatic Height Detection, Automatic Z Axis, Engraving Preview, LCD Touch Screen, Point and Shoot
Voltage
120/240V AC
Operating Temperature - Maximum
41 Degrees F
Sound Level
70 dB
Manufacturer Warranty
2 yr Parts
Connectivity
USB
Rotation Speed - Maximum
19,800 RPM
Z Stroke
1.18 in
Material Compatibility
Acrylic, Aluminum, Brass, Copper, Fabric, Fiberglass, Leather, Plastic, Stainless Steel, Steel, Wood
Operating Temperature - Minimum
104 Degrees F
Marking Speed - Minimum
0 in/sec
Spindle Power
30 W
Series
M20
Frequency
50/60 Hz
Image Formats
DXF, JPG
Marking Speed - Maximum
1.57 in/sec

Description

Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.