Zoro Homepage
This item is Discontinued.
Gravotech Percussion Marking Machine, 110 to 230VAC XM700

Percussion Marking Machine, 110 to 230VAC (Discontinued)

  • Mfr # XM700
  • Zoro # G4611955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM700
Zoro #
G4611955
UPC #
-
Country of Origin
France

Dimensions

Character Height
0.020 in to 1.181 in
Cutter Dia.
0.110 in
Overall Height
16 5/8 in
Overall Width
8 5/16 in
Marking Depth
0.005 in to 0.015 in
Overall Depth
12 13/16 in

Details

Item
Portable Micro Percussion Marking Machine
Hz
50/60
Voltage
110/230V AC
Phase
1
Marking Area
6 in x 4 in
Decibels
81.4
Cutter Material
Carbonite
Marking Speed
1 to 4 Letters per Second
Interface
P07 Internal Software
Rockwell HRC Limitation
63
Features
A Wide Angle Stylus, 2 USB Inputs, RS232 Input, No Air Necessary, Automatic Z Axis, Green Body Color
Marking Operation
X, Y Axis
Includes
Start-Up CD
Material Compatibility
Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel

Description

Portable Micro Percussion Marking Machine, Voltage 110/230V AC, Phase 1, Hz 50/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.