KL-20 Air-Operated End Lift, 2000 lbs / 10 Ton Load Capacity, 50" Max Lifting Height

  • Mfr # KL-20

  • Zoro # G9964762


product price: $8,786.99
/ea
Additional $445.00 delivery surcharge applies per item.
See details

Key Features

Lifting Capacity
20000 lb.
Lifting Height Max.
50"
Lifting Height Min.
14"
Application
General
Base Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL-20
Zoro #
G9964762
UPC #
094715574680
Country of Origin
United States

Dimensions

Lifting Height Max.
50"
Lifting Height Min.
14"
Base Length
43 in
Handle Length
22 in
Base Height
65 in
Base Width
37 in
Caster Wheel Dia.
5 in
Length
43"
Minimum Lift Height
14 in
Overall Length
43 in
Overall Width
37 in
Wheel Diameter
5 in
Overall Height
65 in
Maximum Lift Height
50 in

Details

Lifting Capacity
20000 lb.
Item
Air Operated End Lift
Application
General
Number of Casters
1
Material
Steel
Features
Adjustable Lifting Saddles, Large Pneumatic Wheels, Large Base
Power Raise
30 in
Handle Material
Steel
Includes
Adjustable Lifting Saddles
Standards
ANSI/ASME PALD
Type
Air End Lift
For Use With
Heavy-Duty Truck
Color
Gray
Base
42"L x 37"W
Frame Material
Steel
Lift Type
End Lift
For Lifting
Heavy-Duty Truck
Maximum Operating Pressure
200 psi
Load Capacity
10 ton
Lifting Actuator
Manual Handle
Number of Wheels
1
Distance Between Columns
17 in
Power Source
Air Operated End Lift

Description

The KL-20 Air Operated End Lift is a heavy-duty vehicle lift designed for trucks with a maximum capacity of 20,000 lbs (10 tons). Built with a rugged steel frame and a stable 42" x 37" base, it offers durability and reliable performance for truck maintenance and repair tasks. Operating via an air-powered mechanism with a manual handle actuator, it provides smooth, controlled lifting between 14" and 50" heights. The lift features adjustable saddles and 5-inch pneumatic wheels for easy mobility. Engineered to meet ANSI/ASME PALD standards, the unit supports up to 200 psi operating pressure and is made in the USA.

Key Features:

  • Maximum lifting capacity: 20,000 lbs (10 tons)
  • Robust steel frame with 42" x 37" stable base
  • Adjustable lifting saddles for versatility
  • Large 5-inch pneumatic wheels for smooth maneuvering
  • Air-operated with manual handle actuator for controlled lifting
  • Lifting height range: 14" to 50"
  • 22-inch steel handle for comfortable handling
  • Complies with ANSI/ASME PALD safety standards
  • Maximum operating pressure: 200 psi
  • Compact dimensions: 65" height x 37" width
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.